missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ TriLites 994 Smooth Finish Tripolymer Gloves, 10 in.

Product Code. 10351925
Change view
Click to view available options
Size:
Medium
Large
X-Large
Packaging Type:
100/Dispenser box
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Packaging Type unitSize
10351925 Medium 100/Dispenser box Pack of 100
11301730 Large 100/Dispenser box Pack of 100
11321730 X-Large 100/Dispenser box Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Product Code. 10351925 Supplier MAPA™ Supplier No. 34994007

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free tripolymer blend of neoprene, nitrile and natural rubber gloves protect from chemical splashes in laboratory environments. Available in bag or dispenser box.

Comfort of latex with added strength, tear resistance and chemical-splash protection

  • Smooth, lightly halogenated finish for optimum tactility and grip in wet or dry conditions; prevents tape and labels from sticking to gloves
  • Ideal for laboratories, light assembly and sorting, precision parts handling and light maintenance
  • Total powder particle level ≤0.5 μg/glove
  • Ambidextrous
  • Rolled cuff
  • Thickness: 6 mil
  • Length: 10 in. (25.4 cm)
  • Purple

Specifications

Certifications/Compliance ASTM D3578, 21 CFR 170-199
Certifications/Compliance (Europe) Cat 3 CE 0334
Chlorinated Yes
Color Purple
Hand Ambidextrous
Latex Free No
Material Tripolymer
Powdered Powder Free
Size Medium
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Rolled
Grip Design Pebbled
Lining Unlined
Model 994957
Packaging Type 100/Dispenser box
Series TriLItes 994
Length (English) 10 in.
Length (Metric) 25.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.