missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ MAGIO MX-Z Bridge-Mounted Circulator

Product Code. 16856143
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16856143

Brand: JULABO™ 9033201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Has with extremely powerful pump and intuitive touch display. Combine high temperature control performance with maximum flexibility. The adjustable bridge means that the circulators can be used with bath tanks up to a filling volume of 100 liters.

  • USB connection
  • Integrated programmer
  • Integrated external Pt100 connection
  • Analog interfaces (accessory)
  • Ideal for demanding external applications
  • Models for internal and external applications from 3 to 26 liters
  • Immersion depth of 200 mm
  • Simple control of complex applications
  • Flow rate 16 ... 31 l / min, pressure 0.24 ... 0.92 bar, suction 0.03 ... 0.4 bar
  • Continuously adjustable, extremely powerful pressure / suction pump
  • Strong heating capacity of 3 kW
  • Extendable stainless steel bridge from 33 to 68 cm
  • Parts being in contact with the medium made of stainless steel
  • Ethernet

Specifications

Ambient Temperature 10°C to 40°C
Capacity (Metric) 100 L
Certifications/Compliance DIN12876-1; IP 20 (IEC 60529)
Communications USB, Ethernet, RS232, RS248, Modbus TCP/IP
Pump Type Pressure Suction Pump, Immersion Pump
Temperature Range 20°C to 300°C
Display 7 in. TFT Touchscreen
For Use With (Application) Heating Bath
Heating Capacity 3 kW
Material Stainless Steel
Max. Pressure 0.24 to 0.92 bar
Model Magio Mx-Z
Mounting Type Bridge-Mounted
Pump Capacity 16 to 31 L/min.
Safety Class 3 / FL
Temperature Stability ±0.01°C
Dimensions (L x W x H) 34 x 19 x 41 cm
Depth (Metric) Interior 20 cm
Weight (Metric) 7.6 kg
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.