missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ M4 BASIC-Trade-In Dispenser
Shop All Eppendorf Products

Click to view available options
Unit Size:
Each
Description
- Even viscous or volatile liquids that are difficult to pipette are no match for the Multipette M4
- The Combitips advanced™ are made to complete the system
- Hermetically sealed they offer a high level of safety for handling of infectious, toxic or radioactive liquids
- Repetitive dispensing modes decrease the number of movements by allowing the user to fill the tip once and dispense up to 100 times without a refill
- Automatic Combitip recognition eliminates time consuming volume calculations
- Wide dispensing range: 1μL to 10mL
Specifications
Specifications
| Certifications/Compliance | Lot Specific Certificate |
| Compatible Tips | Combitips Advanced |
| Autoclavable | Not Autoclavable |
| Color | Neutral |
| Disposable | Reusable |
| For Use With | Pipette Tip 200 μL |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Repeating Pipette |
| Volume (Metric) | 1 μL to 10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction