missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Low Form Graduated Cylinders
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Each
Description
- Crystal clear for optimum visibility of contents
- Manufactured from polymethylpentane (PMP)
- Graduation increments of 50 mL
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Material | PMP |
| Item Description | Low form |
| Description | Crystal clear |
| Scale | 50 mL divisions |
| Diameter (Metric) | 92 mm |
| Graduations | Yes |
| Shape | Round |
| Base Type | Round |
| Height (Metric) | 369 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction