missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ TB250 WL Portable Turbidimeter

Product Code. 10470475
Change view
Click to view available options
Display Type:
LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Type unitSize
10470475 LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10470475 Supplier Lovibond™ Supplier No. 194200

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Two sample cells, batteries, calibration set, operator's manual, carrying case and lens cloth

Requires

Four AA alkaline batteries

For fast and easy turbidity measurement in both the field or in the laboratory

Ideal for regulatory monitoring, process control or field use.

  • Simple five-key operation
  • Large easy-to-read LCD screen
  • Easy calibration using supplied turbidity standards
  • Auto-ranging features selects the proper turbidity range for your sample
  • Power efficient microcircuit design yields 5000 tests on four “AA” alkaline batteries with an estimated 7-10 year bulb life
  • Sample size: 10-15mL

Certifications

CE certified

Compliance

Meets USEPA Standard 180.1 compliance for turbidity measurement

Warranty

Two years from date of shipment

Specifications

Type Portable Turbidity Meter
Light Source Tungsten
Display Type LCD
Response Time 14 sec.
Automatic Range Selection Yes
Includes Two sample cells, batteries, calibration set, operator's manual, carrying case and lens cloth
Method Nephelometric
Sample Size 10 to 15 mL
For Use With (Application) Measures turbidity in the field and lab
Accuracy ±2%, ±3%
Resolution 0.01 NTU below 100 NTU, 0.1 NTU for 100 to 999.9NTU, 1 NTU for 1000 to 1100 NTU
Turbidity 0.01 to 1100 NTU
Dimensions (L x W x H) 8.25 x 3.75 x 1.75 in. (20.9 x 9.5 x 4.5 cm)
Length (English) 8.25 in.
Length (Metric) 20.9 cm
Width (English) 3.75 in.
Width (Metric) 9.5 cm
Height (English) 1.75 in.
Height (Metric) 4.5 cm
Battery Life 7 to 10 Years
Battery Type AA Alkaline
EPA Approved Methods 180.1
Certifications/Compliance CE, US EPA
Temperature (English) Operating 32°F to 122°F
Temperature (Metric) Operating 0°C to 50°C
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.