missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Lead Sheets with Vikem Vinyl Coating

Product Code. 11711963 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
5.1 cm
20.3 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11711963

Brand: Bel-Art™ SP Scienceware™ F183210824

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Soft lead sheets for stabilizing laboratory equipment in water baths or any application where extra weight is needed

  • Sheets may be bent into cylinders, S-curves, U- curves or twists to hold down various container types
  • Vikem™ vinyl coating prevents the lead from leaving marks on equipment
  • Coated lead sheets are 2.2mm (0.085 in.) thick

Specifications

For Use With (Equipment) Water bath
Type Lead Sheet
For Use With (Application) Stabilizing laboratory equipment
Material Vinyl Coated Lead
Size 8 x 24 in.
Length (English) 8 in.
Length (Metric) 20.3 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.