missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Sticker
Marca: Brady™ 251262
Detalles adicionales : Weight : 0.05000kg
Especificaciones
Polyester | |
Laminated Polyester | |
0.1 mm | |
-40°C to 110°C | |
Dutch | |
Blue |
Permanent Acrylic | |
105 mm | |
297 mm | |
Rectangular | |
Label |