missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Evacuation assembly point
Sign compliant to ISO 7010.
Brand: Brady™ 814916
Additional Details : Weight : 0.02100kg
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Self-adhesive | |
250 mm | |
250 mm | |
Square | |
White on Green |
Gloss | |
Permanent Acrylic | |
Indoor and Outdoor | |
0.099 mm | |
-40°C to 110°C | |
Global |