missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Escape Route Signs

Product Code. 10527044
Click to view available options
Dimensions (L x W):
148 mm W x 297 mm H
148 mm W x 297mm H
148mm W x 297 mm H
148mm W x 297mm H
3.9 x 3.9 in.
5.8 x 11.7 in.
7.9 x 7.9 in.
8.3 x 4.1 in.
Displayed Text:
Direction arrow
Emergency (Left and Down)
Emergency (Left and Up)
Emergency (RIght and Up)
Emergency (Right and Down)
Escape (emergency stairs)
Escape route to the left
Escape route to the right
Rescue ladder
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10527044

Brand: Brady™ 250426

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance EU Directive 2002/95/EC
Alternate Part Number PIC 359-297X148-B7541 (BRANDED)
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
For Use With (Application) Pipe markers and safety signs
Height (Metric) 297 mm
Thickness 0.024 mm
Width (Metric) 148 mm
Temperature Range (Metric) -40°C to 110°C
Shape Oblong
Dimensions (L x W) 148mm W x 297mm H
Displayed Text Escape route to the right
Product Type Escape Route Sign
Color White on Green
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.