missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Escape Route Signs
Click to view available options
Dimensions (L x W):
148 mm W x 297 mm H
148 mm W x 297mm H
148mm W x 297 mm H
148mm W x 297mm H
3.9 x 3.9 in.
5.8 x 11.7 in.
7.9 x 7.9 in.
8.3 x 4.1 in.
Displayed Text:
Direction arrow
Emergency (Left and Down)
Emergency (Left and Up)
Emergency (RIght and Up)
Emergency (Right and Down)
Escape (emergency stairs)
Escape route to the left
Escape route to the right
Rescue ladder
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | ISO 7013 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| Description | Laminated Polyester |
| For Use With (Application) | Pipe markers and safety signs |
| Height (Metric) | 200 mm |
| Thickness | 0.024 mm |
| Width (Metric) | 200 mm |
| Temperature Range (Metric) | -40°C to 110°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction