missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Labtray 2
Description
- Plastic tray
- Plexiglas™ test tube rack for 24 tubes
- Plexiglas stand with 3 compartments and 3-place bottle holder
- 3 amber glass bottles with frosted label for inscription, two wide neck, one narrow
- Test tubes of 100 x 16mm are recommended
- Free space on tray is intended for filled pipettes and blood smears
Specifications
Specifications
| Dimensions (L x W) | 35 x 25 cm |
| Color | White |
| Type | Laboratory Tray |
| For Use With | Photometric hemoglobin determination |
| Includes | Glass Bottles, Stand, Test Tube Rack |
| Shape | Rectangular |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?