Learn More
Description
Achieve higher elevation on high-performance refrigerators and freezers with Thermo Scientific™ Laboratory Refrigerator and Freezer Casters. Casters offer a 2 or 3 in. height increase for Thermo Scientific™ Revco™ , Forma™ and Puffer Hubbard™ laboratory refrigerators and freezers.
- An option for replacement on most models
- Factory-installed when ordered with unit; customer-installed if ordered separately
- 2 in. (50mm) casters are standard on high-performance refrigerators and freezers
- Optional 3 in. (76mm) casters are shipped with the cabinet but must be installed upon delivery
Ordering Information:
- 6041: 2 in. casters (50mm), set of four
- 6041-1: 3 in. casters (76mm), set of four
- 6983: Locking casters for -30°C freezers only, includes two nonlocking 2 in. (50mm) casters
Specifications
Specifications
| Type | 3 in. Dual Wheel |
| Capacity (English) | 78.8 cu. ft. |
| Capacity (Metric) | 2231.3 L |
| Temperature Range | -30°C |
| For Use With (Equipment) | 4.9, 11.5, 23.3, 29.2, 51.1, 78.8 cu. ft. Units |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.