missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PLW 8693 [FAD DC5 LAN] with Liquid Dispensing, Hot Air Drying, and DryPlus

Product Code. 30533252 Shop All Miele Products
Click to view available options
Electrical Requirements:
3N, 400 VAC
Unit Size:
1 sheet
This item is not returnable. View return policy

Product Code. 30533252

Brand: Miele Professional™ 12782350

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With liquid dispensing and Efficient hot air drying - DryPlus

  • Performance/cycle, e.g. 128 ST laboratory bottles or 98 ST pipettes
  • Comprehensive, fully flexible programming for your requirements
  • Powerful, variable-speed and highly robust pump
  • Drying unit DryPlus for challenging laboratory glassware
  • Flexible and simple - modular load carriers & EasyLoad system
  • Functional enhancement made possible with retrofitting kits
  • Safety through monitoring - wash pressure and spray arm monitoring
  • Efficient hot air drying - DryPlus Connectivity as standard via WiFi or Ethernet
TRUSTED_SUSTAINABILITY

Specifications

Display Full-color Touch Screen
Material Stainless Steel
Product Type Laboratory Washer/Dryer
Flow Rate 500 L/min.
Max. Pressure 1000 kPa
Min. Purified Water Pressure 200 kPa
For Use With (Application) Cleaning of Laboratory Glassware
For Use With (Equipment) Washer-Disinfectors
Includes DryPlus
Inlet Water Temperature (English) Min. 5°C
Inlet Water Temperature (English) Recommended 5°C to 65°C
Inlet Water Temperature (English) Max. 65°C
Inlet Water Temperature (Metric) Max. 65°C
Inlet Water Temperature (Metric) Min. 5°C
Inlet Water Temperature (Metric) Recommended 5°C to 65°C
Depth (English) 23 9/16 in.
Depth (Metric) 59.80 cm
Height (English) 32 7/8 in.
Height (Metric) 83.50 cm
Width (English) 23 9/16 in.
Width (Metric) 59.80 cm
Electrical Requirements 3N, 400 VAC
Voltage 400 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.