missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab Kryo Cryobox 100, PolyCarbonate, 10x10
Description
- Polycarbonate construction
- Holds 100 tubes
- Autoclavable
- Suitable for dry and refrigerated storage
- Suitable for sample archiving
- Boxes fit rack, cabinet, and drawer systems
Specifications
Specifications
| Description | Autoclavable |
| Color | Red |
| Material | Polycarbonate |
| Shape | Square |
| Type | Cryo Box |
| For Use With (Application) | Dry and Refrigerated Storage/Archiving |
| For Use With (Equipment) | Storage racks, drawers, boxes |
| Holds | 100 Tubes |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -196°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?