missing translation for 'onlineSavingsMsg'
Learn More

Bode Chemie™ Korsolex Basic Instrument Disinfectants

Product Code. 10004280
Change view
Click to view available options
Volume (Metric):
2 L
5 L
Unit Size:
5 L
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10004280 5 L 5 L
15203029 2 L Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10004280 Supplier Bode Chemie™ Supplier No. 9801527
  • ONLINE EXCLUSIVE PRICE
    246.02 €
    110.63 € / 5 L
    Save 135.39 €
    55% Off
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Instrument Disinfectant
Form Liquid
Appearance Green
Certifications/Compliance VAH, MDD
Composition Active ingredients in 100 g: Glutaral 15.2 g, (ethylendioxy) Dimethanol 19.7 g, Other ingredients: S
For Use With (Application) Heat-sensitive and Heat-resistant instruments
Volume (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.