missing translation for 'onlineSavingsMsg'
Learn More

Bode Chemie™ Kohrsolin™ Surface Disinfectant

Product Code. 10415963
Change view
Click to view available options
pH:
3.2
4
Unit Size:
5 L
Pack of 250
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Unit Size
10415963 4 -
10300201 3.2 5 L
10131533 - Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10415963 Supplier Bode Chemie™ Supplier No. 973623

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Bode Chemie™ Kohrsolin™ Surface Disinfectant for the prophylactic cleaning wipe disinfection of all surfaces in areas relevant to hygiene. It is also suitable for targeted disinfection measures requiring an extended spectrum of activity (e.g. virucidal activity).

  • Certifications/Compliance: CE, MDD, VAH
  • Shelf Life: 12Months
  • Composition: Liquid or sachet

Specifications

Product Type Surface Disinfectant Cleaner
Form Liquid
pH 4
Appearance Light Yellow
Certifications/Compliance CE, MDD, VAH
Composition Active ingredients: (ethylenedioxy) dimethanol 141mg/g, Glutaral 50mg/g, Didecyldimethylammonium chl
Container Type Canister
Volume (Metric) 5000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.