missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials

Product Code. 10444552
Change view
Click to view available options
Volume (Metric):
10 mL
Color:
Clear
Height (English):
2.87 in.
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Height (English) unitSize
10444552 10 mL Clear 2.87 in. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10444552 Supplier DWK Life Sciences Supplier No. 6070010
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With open-top closure and PTFE-faced septum

  • Accuform™
  • Borosilicate glass
  • Assembled

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 25 mm
Material Borosilicate Glass
Volume (Metric) 10 mL
Graduated Yes
Height (English) 2.87 in.
Base Style Tapered
Closure Type Screw Cap (Open-Top)
Quantity 12 Cs.
Marking Spot Yes
Height (Metric) 73 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.