missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Low-form Griffin Beakers with Spout

Product Code. 10232073
Click to view available options
Capacity (Metric):
100 mL
1500 mL
2000 mL
Graduation Range:
20 to 80 mL
200 to 1400 mL
200 to 2000 mL
Increments:
10 mL
100 mL
Unit Size:
Pack of 16
Pack of 4
Pack of 48
This item is not returnable. View return policy

Product Code. 10232073

Brand: Kimble™ 14000100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed with a thick, slightly flared, beaded top, Kimble™ Low-form Griffin Beakers with Spout have excellent pouring characteristics and a uniform sidewall and bottom thickness design that renders them suitable for use on a hotplate.

  • Matte finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated scale for measuring and/or mixing liquids
  • Design meets ASTM Specification E960, Type I requirements
  • Manufactured from 33 expansion, low extractable borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±5%
Capacity (English) 3.38 oz.
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) For Measuring and Mixing Liquids
Graduation Range 20 to 80 mL
Height (English) 2.75 in.
Height (Metric) 7 cm
Includes Spout
Increments 10 mL
Label Type Durable Matte Marking
Quantity Each
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual White Scale
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.