missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Baffled Culture Flasks
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 6
Description
For fermentation, cell culture growth and cultivation, and genetic engineering procedures
- Bottom baffles provide increased mixing, aeration, and gas exchange
- Neck O.D.: 25mm (1 in.) for 125mL size; all others are Neck O.D.: 38mm (11/2 in.)
Specifications
Specifications
| Diameter (English) Outer | 1 in. |
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For fermentation, cell culture growth and cultivation and genetic engineering procedures and rotary and reciprocating shakers |
| Height (English) | 5 in. |
| Height (Metric) | 12.5 cm |
| Neck Style | Plain fire-polished |
| Writing Surface | Durable White Ceramic Enamel Marking |
| Autoclavable | Autoclavable |
| Bottom Shape | Baffled |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction