missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets

Product Code. 10477163
Click to view available options
Volume (Metric):
0.1 mL
1 mL
5 mL
Color:
Blue
White
Yellow
Tolerance:
±0.005 mL
±0.02 mL
±0.04 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 10477163

Brand: DWK Life Sciences 3702011100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Rugged construction

  • Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
  • Permanent brown, graduated scale fused into uniform bore tubing ending above taper
  • Color coded by size for ease in sorting
  • Tempered tips
  • Calibrated “To Deliver”

Compliance

Designed from ASTM™ E 1293, Class B, Style 1 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E438, USP Type I, Class B
Class B
Material Borosilicate Glass
Graduated Yes
Graduations 0.01 mL
Length (English) 13.7 in.
Tolerance ±0.02 mL
Volume (English) 0.03 oz.
Color Yellow
Volume (Metric) 1 mL
Length (Metric) 350 mm
Type Graduated Pipet, Type 1
Disposable Reusable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.