missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures
Click to view available options
Closure Size:
15-425 mm
18-400 mm
24-400 mm
Diameter (English):
0.5 in.
0.7 in.
0.9 in.
Material:
PTFE-faced Red Rubber
PTFE-faced Silicone Rubber
Thickness (English):
0.06 in.
0.12 in.
Unit Size:
Pack of 144
Description
PTFE faced septa provides barrier for product contact
- Good resealability
- Red rubber thickness: 0.06 in.
- PTFE Thickness: 0.002 in.
Specifications
Specifications
| Color | White |
| Diameter (English) | 0.7 in. |
| Material | PTFE-faced Silicone Rubber |
| Quantity | 144 Cs. |
| Thickness (Metric) | 3mm |
| Thickness (English) | 0.12 in. |
| Shape | Round |
| Product Type | Septa |
| For Use With (Equipment) | Screw thread vial closure |
| Closure Size | 24-400 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction