missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Tall-Form High Precision Specific Gravity Hydrometers

Product Code. 15828775
Click to view available options
Specific Gravity Range:
1.000 to 1.070
Diameter (Metric) Outer Stem:
7 mm
Diameter (Metric) Outside:
21 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15828775

Brand: DWK Life Sciences 521111011

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Available in a variety of graduation ranges and overall lengths

 

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

 

TRUSTED_SUSTAINABILITY

Specifications

Type Tall Form High Precision Specific Gravity Hydrometer
Increments 0.0005 sp.gr.
Length (Metric) 330 mm
Includes Certificate of Traceability
Diameter (Metric) Outer Stem 7 mm
Diameter (Metric) Outside 21 mm
Specific Gravity Range 1.000 to 1.070
Volume (Metric) 600 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.