Learn More
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Brand: DWK Life Sciences 749520-0500
Additional Details : Weight : 0.00100kg
Description
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Available with or without 100 microtubes
- Microtubes have the same properties and come individually wrapped to ensure purity
- Length of pestle with tip, 7cm (2.75 in.)
- Autoclavable CTFE polymeric head with a stainless-steel shaft
- Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size
Specifications
Yes | |
0.01 oz. | |
Polypropylene | |
Yes | |
2.75 in. | |
100 Microtubes | |
0.01 oz., 0.5mL |
Blue | |
0.5mL | |
Pellet Pestle | |
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes | |
No | |
70mm |