missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ All-Glass Potter-Elvehjem Tissue Grinders
Click to view available options
Capacity:
0.16 oz., 5mL
0.57 oz., 17mL
Unit Size:
Each
Description
- All-glass construction
- Clearance between pestles and tubes is 0.004 to 0.006 in.
- Replacement components are available and completely interchangeable
Specifications
Specifications
| Size | 23 |
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.00015 to 0.0002mm |
| Diameter (English) Shaft | 0.39 in. |
| Diameter (Metric) Shaft | 10mm |
| Capacity (English) | 0.57 oz. |
| Capacity (Metric) | 17 mL |
| Material | Ground Glass |
| Product Type | Tissue Grinder |
| For Use With (Application) | Designed for motor drive using 788000 stirrer adapter |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction