missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Graduated
Click to view available options
Capacity (Metric):
125 mL
500 mL
Closure Type:
No Closure
Phenolic PTFE-faced White Rubber-lined Closure
Closure Size:
33-430 mm
Unit Size:
Pack of 24
Pack of 48
Description
- Available with or without (Cat. No. 06-421-1) graduations
- 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
- All bottles have screw-thread finish
- With or without black phenolic closures with 14B rubber liners
Specifications
Specifications
| Capacity | 4.22 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.22 oz. |
| Color | White |
| Diameter (English) | 2.1 in. |
| Material | Borosilicate Glass |
| Closure Color | Black |
| Graduated | Yes |
| Height (Metric) | 123 mm |
| Height (English) | 4.8 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction