missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Karl Fischer Titration Vessel
Shop All SI Analytics Products
Click to view available options
Volume (Metric):
30 to 150 mL
80 to 200 mL
Unit Size:
Each
Description
- Includes a removable head made of polypropylene/PTFE
- Includes 1 drilling NS 19, NS 14.5, NS 7.5 and 3 drillings with screw threads
- Includes a titration tip, moisture trap and weighing funnel
Specifications
Specifications
| Type | Titration Vessel |
| Includes | Removable head, moisture trap, and weighing funnel |
| Material | DURAN™ Glass |
| Volume (Metric) | 80 to 200 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction