missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ K113 Valved Disposable Respirator
Click to view available options
:
TR-315E Kit
Description
- Tested and CE approved to EN 149:2001+A1:2009
- Flat design enables product to be easily stored when not in use
- Diamond-shaped front allows easy adjustment on the face and head
- Exhalation valve offers improved comfort in hot, humid environments and/or where work is hard and physical
- Red-colored noseclip for easy identification
- Filter and valve made of polypropylene
- FFP3 level protection, maximum use concentration of 20 x Workplace Exposure Limit
- Shelf life of 5 years, dispose of once contaminated
Specifications
Specifications
| Certifications/Compliance | EN 149:2001+A1:2009 |
| Color | White |
| Design Type | Flat-fold |
| Disposable | Single-use |
| Material | Polypropylene filter, valve |
| Product Type | Disposable Particulate Respirator |
| With Exhalation Valve | Yes |
| Filter Efficiency | FFP3 |
| For Use With (Application) | Respiratory protection |
| Harness Style | Single loop strap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction