missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ BVP Piston Pump

Product Code. 11997765
Click to view available options
Flow Rate:
<0.003 to 3700 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11997765

Brand: Ismatec™ ISM444B

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Select from the interchangeable pump heads to achieve flow rates from 0.003 to 3600mL/min. Ismatec™ BVP Piston Pumps feature interchangeable closed loop control for pressure independent speed, ideal for a wide range of applications.

  • Quick-couple drives feature a turn-and-lock mounting system that makes installing pump heads fast and easy
  • Control speed remotely on all models via analog signal (0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, or 4 to 20 mA)
  • Start/stop pump or change flow direction remotely via DB15 female contact enclosure
  • Adjust speed in 0.1% steps with the potentiometer
  • Use MAX/SLOW toggle switch to prime and flush or to decrease speed to prevent overflow
  • Powerful delivery pump
  • Bayonet coupling system for 20 interchangeable pump-heads
  • Pump-heads with 1 to max. 24 channels
  • Also takes ceramic piston pump-heads

Specifications

Display No Display
Electrical Requirements 115/230 V 50/60 Hz 100 w
Flow Rate <0.003 to 3700 mL/min.
Frequency 50/60 Hz
IP Rating IP30
Max. Operating Temperature (Metric) 104°F
Model BVP
Overall Depth (Metric) 220 mm
Overall Height (Metric) 260 mm
Overall Width (Metric) 155 mm
Type Piston Pump
Wattage 100 w
Voltage 115/230 V
Speed 240 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.