missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Intrapur™ Plus Filter Set
Description
- Effective filter area of 10 cm²
- 0.2 μm filter with positively charged membrane
- Extension of the time of use to 96 hours with no reduction in the quality of therapy and care
- Regardless of position reliable air elimination via automatic vent
- Fast priming with automatic air venting
- Luer lock fitting
Specifications
Specifications
| For Use With (Equipment) | Tubing 2.0 x 4.1 mm or 3.0 x 4.1 mm |
| Material (Membrane) | PES |
| Pore Size | 0.2 μm |
| Filtration Area | 10 cm2 |
| Flow Rate | 20 mL/min. |
| Pressure Rating | 2 bar |
| Quantity | 50/Pk. |
| Volume (Metric) | 2.4 mL (Priming), 3.46 mL (Filling) |
| Length (Metric) | 31 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?