missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Disposable Inoculation Loops and Needles
Click to view available options
Volume:
1 μL
10 μL
Product Type:
Inoculating Loop
Inoculating Needle
Packaging Type:
Bulk
Individually Wrapped
Unit Size:
Pack of 2000
Pack of 3000
Pack of 600
Color:
Blue
White
Description
- Needles are ideal for picking up single colonies; Loops are ideal for picking up designated volume of culture
- Packaged individually or bulk
- Hydrophobic
- Temperature range: –20 to +60°C
- Sterilized by irradiation
- For single use only
Specifications
Specifications
| Disposable | Single-use |
| Volume | 10 μL |
| Length (Metric) | 200 mm |
| Material | Polystyrene |
| Sterility | Sterile |
| Product Type | Inoculating Loop |
| Packaging Type | Bulk |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction