missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smeg™ Injection Trolley for Laboratory Glassware Washers
Click to view available options
Holds:
20 items
20 narrow-necked items, plus 20 pipettes
24 items
40 items
68 items
Includes:
20 spigots, drying system connection
40 U4140 spigots, without drying system connection
40 spigots, drying system connection
68 U4140 spigots and 1 UC6 spigot, drying system connection
Fittings for ULB 40 adaptor nozzles for pipettes
Without drying system connection
For Use With (Application):
For washing and drying narrow-necked Glassware up to 490mm height, flasks, round-bottom flasks and g
Internal injection washing of narrow-necked glassware with a maximum height of 225mm
Simultaneous washing of narrow-necked and other types of glassware
Suitable for washing and drying narrownecked glassware up to 19.3 inches / 490 mm in height.
Washing narrow-necked glassware of different sizes
Washing narrow-necked glassware up to 490mmH
Washing up to 68 glassware items
Unit Size:
Each
Description
- For use with Smeg glassware washers
- Available with one, two and mixed spraying/injection levels
- Clean and sanitize a wide variety of labware
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Injection Trolley |
| Holds | 68 items |
| Rack Type | Two injection levels for a capacity of 68 items |
| Style | Injection trolley with two injection levels |
| For Use With (Application) | Internal injection washing of narrow-necked glassware with a maximum height of 225mm |
| For Use With (Equipment) | Laboratory glassware washers |
| Includes | 68 U4140 spigots and 1 UC6 spigot, drying system connection |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction