missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Industrial Straight Stem Thermometers, Nonmercury
Click to view available options
Temperature Range (Metric):
-30° to +50°C
0° to +100°C
Immersion Length:
85 mm
193 mm
Unit Size:
Each
Description
- With different lower parts for a variety of temperature ranges
- Quality certificates on request
- Red specail wetting liquid filling with yellow capillary back
- Enclosed milk glass scale with cork device
- With capillary prismatic
- Finish round top
- In PE-flap bag
Specifications
Specifications
| Immersion Type | Partial Immersion |
| Length (Metric) | 235 mm (Upper), 213 mm (Lower) |
| Material | Milk Glass |
| Thermometer Fill | Red Liquid Filling, Yellow Capillary Back |
| Product Type | Straight Stem Thermometer |
| Temperature Range (Metric) | -30° to +50°C |
| Immersion Length | 193 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction