missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Industrial Straight Stem Thermometers, Nonmercury

Product Code. 10330041
Click to view available options
Temperature Range (Metric):
-30° to +50°C
0° to +100°C
Immersion Length:
85 mm
193 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10330041

Brand: Amarell™ T90274

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Easily readable glass thermometers with wide scales and standardized built-in lengths. Amarell™ Industrial Straight Stem Thermometers, Nonmercury are manufactured for permanent use in industry for quick and reliable temperature control.

  • With different lower parts for a variety of temperature ranges
  • Quality certificates on request
  • Red specail wetting liquid filling with yellow capillary back
  • Enclosed milk glass scale with cork device
  • With capillary prismatic
  • Finish round top
  • In PE-flap bag

Specifications

Immersion Type Partial Immersion
Length (Metric) 235 mm (Upper), 213 mm (Lower)
Material Milk Glass
Thermometer Fill Red Liquid Filling, Yellow Capillary Back
Product Type Straight Stem Thermometer
Temperature Range (Metric) -30° to +50°C
Immersion Length 193 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.