missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-425 Seamless Knit Glove with Intercept™ Technology
Shop All Ansell Products
Click to view available options
:
6
Description
- Gloves offer a combination of resistance against cuts and abrasions
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Designed to simplify the process of selecting hand protection
- Color coded system helps educate workers on how to understand risk levels
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Intercept Technology Yarn |
| Product Type | Mechanical Protection Gloves |
| Size | 6 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction