missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Hunt Grasping Forceps, Bayonet-Shaped
Click to view available options
Length (Metric):
200 mm
Unit Size:
Each
Description
- Slim bayonet handle for ease of access to small, delicate areas
- 200 mm length
- Angled tip, straight shape
- Tip diameter of 4.5 mm
- Manufactured from stainless steel
Specifications
Specifications
| Product Type | Forceps |
| Material | Stainless Steel |
| For Use With (Application) | Surgical/Medical |
| Shape | Bayonet |
| Style | Hunt |
| Length (Metric) | 200 mm |
| Diameter (Metric) Head | 4.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction