missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Hub-Shaped PTFE Stir Bar
Cowie Technology™ Hub-Shaped PTFE Stir Bars are very stable stirrers that work best at low speeds.
Brand: Cowie Technology™ 001.2302
Additional Details : Weight : 0.04000kg
Description
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
- Chemically Inert
- Non-Contaminating
- Usable to 280°C
Specifications
PTFE | |
62 x 32 x 32 mm | |
PTFE Stirrer Bars Hub | |
1/Ea. | |
37 mm | |
Yes | |
62 mm |
PTFE encapsulated Alnico V magnet core | |
32 mm | |
White | |
PTFE | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |