missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ HP35 Disposable Microtome Blades
Epredia™ HP35 microtome blades are coated for reliable and thin sectioning.
Brand: Epredia™ 3150734
Additional Details : Weight : 0.50000kg
Description
- High-profile
- Increased durability
Specifications
High Profile Blade | |
Designed for high-quality thin sectioning | |
Coated | |
0.01 in. |
High | |
Yes | |
35° | |
0.31 mm |