missing translation for 'onlineSavingsMsg'
Learn More

Vacuubrand™ HP 40 B2 High-Vacuum Pumping Unit

Product Code. 10112301
Click to view available options
Flow Rate:
22 L/sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10112301

Brand: Vacuubrand™ 20699029

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Providing high performance and reliability while fulfilling practical requirements.

  • Consists of an air-cooled diffusion pump, a two-stage rotary vane pump as a backing pump and all connecting parts, including high-vacuum valves, ventilation valves and a bypass line
  • Backing pump generates the necessary backing pressure so that the diffusion pump can always attain its full pumping speed and an ultimate vacuum
  • High-vacuum valve at the inlet and a rough vacuum line (bypass), making it particularly effective for rapid evacuation cycles
  • A clearly visible, condensed operating diagram on the housing of the diffusion pump guides your use and helps prevent operating errors
  • Compact, sturdy and portable – pumps, valves and tubing are compactly mounted on a pillar stand
  • Can be easily transported and often used as table-top pumps on lab benches so that short vacuum lines can be used
  • Economical – the high vacuum pumping units offer outstanding energy savings due to their low power consumption

Order Info

Includes

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1 x 10-6 mbar
Includes CEE/CH/UK Plug, Manual, RZ 2.5 Backing Pump
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 445 x 385 x 435 mm
Model HP 40 B2
Noise Level 42 dB(A)
Temperature (Metric) Storage -10°C to +60°C
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 12°C
Flow Rate 22 L/sec.
Frequency 50/60 Hz
Overall Height (Metric) 435 mm
Overall Length (Metric) 445 mm
Overall Width (Metric) 385 mm
Pump Type High Vacuum Pump
Enclosure Rating IP10B
Oil Capacity 30 mL
Applications Science Laboratories
Oil Type Oil-Sealed
Maximum Pressure 1.1 bar
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.