missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Hose Angle Bracket with Cap Nut
Angled at 90° with cap nut.
5.10 € - 7.10 €
Specifications
Product Type | Tube Bend |
---|---|
Certifications/Compliance | EU Foodstuffs |
Autoclavable | Autoclavable |
Includes | Cap nut |
Material (Seal) | EPDM |
Product Code | Brand | Diameter (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10667331
|
Buerkle™
8548-0012 |
12 mm nozzle | 7.5 mm |
5.10 €
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
10506932
|
Buerkle™
8548-0034 |
16 mm nozzle | 11 mm |
5.90 €
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
10567502
|
Buerkle™
8548-0100 |
25 mm nozzle | 19.5 mm |
7.10 €
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
Description
- Manufactured from polypropylene
- Seal of EPDM
- Inner thread and reducing nozzle
Specifications
Tube Bend | |
Autoclavable | |
EPDM |
EU Foodstuffs | |
Cap nut |