missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Bühler GmbH™ Homogenizer HO 4/A
Description
- Speed range: 1.500 to 35.000rpm, steplessly adjustable
- Timer: Adjustable between 0 to 100 seconds, minute or hours / continuous
- Accommodates Duran glass sample vessels 10 to 150mL
- Cools with dry ice or cooling water flow through the protection beaker
- Crushes samples with a Moh’s hardness up to 5
- Includes protection beaker with safety lock, 2 open-end wrenches for fastening the accessories.
Specifications
Specifications
| Product Type | Mechanical Homogenizer |
| Volume Range (Metric) | 10 to 150 mL |
| Material | Stainless Steel |
| For Use With (Application) | Mechanically crusing samples |
| For Use With (Equipment) | Wing knives |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?