Learn More
Marienfeld Superior™ HistoBond™ Adhesive Microscope Slides
Marienfeld Superior™ Adhesive HistoBond™ Microscope Slides are suitable for immunohistochemistry and in situ hybridization. The reliable anchoring prevents tissue sections to float during washing and cooking.
Brand: Marienfeld Superior™ 0800000
Additional Details : Weight : 0.10000kg
Description
- Adhesive surfaces
- In compliance with DIN ISO 8037/1
- Pre-cleaned, ready for use, autoclavable
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
Microscope Slide | |
Silky Frosted Marking Area | |
1 mm | |
90°, Ground | |
76 mm | |
Pure White | |
Adhesion | |
HistoBond™ Adhesive Microscope Slides | |
76 x 26 mm |
Glass | |
Yes | |
50 | |
2500 | |
26 mm | |
CE Mark, DIN ISO 8037/1 | |
90° | |
50 Pieces in Cardboard Box |