missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STEMCELL Technologies HetaSep™
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
Description
- HetaSep™ is an erythrocyte aggregation agent used to quickly separate nucleated cells from red blood cells (RBCs) in whole blood
- Aggregated erythrocytes settle much faster than dispersed cells
- By controlling the settling time and/or centrifugation speed, the majority of nucleated cells are recovered in the supernatant
- Approximately 95 - 99% RBC depletion is attained if the nucleated cell-rich fraction is removed carefully
- HetaSep™ contains 6% w/v hetastarch
Specifications
Specifications
| Cell Type | Granulocytes and Subsets, Leukocytes, Red Blood Cells |
| For Use With (Application) | Cell Isolation |
| Quantity | 100 mL |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction