missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantage-Lab™ Heating Ultrasonic Water Bath
Description
- Transducer tank made of cavitation-proof stainless steel.
- Housing made of stainless steel.
- Sandwich performance transducer systems.
- Degas function for the efficient degassing of the cleaning liquid and for special laboratory applications.
- Auto-Degas function for an automatic degassing cycle, e.g. after freshly mixed cleaning liquid has been filled.
- Indication of remaining cleaning time via diodes.
- Splashwater-proof operating panel.
- Automatic switch-off after 12h operation (if no buttons have been activated in this period) to prevent unintended permanent operation.
- Electronic turning knobs.
Specifications
Specifications
| Capacity (Metric) | 28 L |
| Temperature Range | 30°C to 80°C |
| Heating Capacity | 1200 w |
| Material | Stainless Steel |
| Dimensions (L x W x H) | 340 x 568 x 321 mm |
| Weight (Metric) | 11 kg |
| Voltage | 230 V |
| Frequency | 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?