missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantage-Lab™ Heating Ultrasonic Water Bath
Click to view available options
Capacity (Metric):
0.8 L
2.75 L
5.75 L
12.75 L
28 L
45 L
90 L
130 L
180 L
Unit Size:
Each
Description
- Transducer tank made of cavitation-proof stainless steel.
- Housing made of stainless steel.
- Sandwich performance transducer systems.
- Degas function for the efficient degassing of the cleaning liquid and for special laboratory applications.
- Auto-Degas function for an automatic degassing cycle, e.g. after freshly mixed cleaning liquid has been filled.
- Indication of remaining cleaning time via diodes.
- Splashwater-proof operating panel.
- Automatic switch-off after 12h operation (if no buttons have been activated in this period) to prevent unintended permanent operation.
- Electronic turning knobs.
Specifications
Specifications
| Capacity (Metric) | 5.75 L |
| Temperature Range | 30°C to 80°C |
| Heating Capacity | 400 w |
| Material | Stainless Steel |
| Dimensions (L x W x H) | 186 x 365 x 264 mm |
| Weight (Metric) | 5.1 kg |
| Voltage | 230 V |
| Frequency | 50/60 Hz |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction