missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Heating Immersion Circulator
Brand: Julabo™ 9118000
Additional Details : Weight : 0.50000kg
Description
The range of heating immersion circulators from Julabo are suitable for bath tanks of up to 50 liters in capacity, and come equipped with a bath clamp that fits onto all tanks with a wall thickness up to 26mm for fast and problem-free assembly. The standard immersion depth is 16.5cm (adjustable to 14.5cm) with the immersed components constructed from high-quality stainless steel or plastic. The pump set, which is available as an accessory, provides pumping to external systems for provision of external temperature control tasks. An integrated cooling coil for cooling-water connection is also available as an accessory.- LED multi-display for actual and setpoint values, warning/safety functions and pump stage
- Keypad for setpoints, warning/safety values and menu functions
- PID2 temperature control with drift compensation
- ATC3 three-point calibration
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cutout, visible via display
- RS232 interface for online communication
- Smart pump, electronically adjustable pump stages
- Available voltage versions: 230V/50-60Hz, 100-115V/50-60Hz
- Installation cooling coil and pump set for external applications available as accessory
Specifications
DIN 12876-1 S3 | |
20°C to 150°C | |
EH | |
±0.03°C | |
13 cm | |
3.3 kg | |
230 V |
15L/min. | |
LED | |
150°C | |
15 cm | |
33 cm | |
230 V 50/60 Hz 8/9 A | |
50/60 Hz |