missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Spray Bottles with Pump Vaporizer and Safety Cap

Product Code. 10706744 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
20 mL
50 mL
100 mL
250 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10706744

Brand: Buerkle™ 03093025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vaporize liquids at the push of a button in an environmentally compatible way with these HDPE spray bottles. Buerkle™ HDPE Spray Bottles with Pump Vaporizer and Safety Cap feature a protective cover which prevents unintentional pressing of the pump and acts as a dust cover.

  • Transparent for easy identification of contents
  • Bottle made of HDPE, spray pump made of PP and stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Transparent
Includes Safety cap, pump vaporizer, protective cover
Material HDPE
Closure Included Yes
Shape Round
Height (Metric) 222 mm
Closure Material Polypropylene, Stainless Steel
Closure Type Spray
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.