missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Premium Particulate Respirator
Click to view available options
:
Filter type: FFP3D; Protection against solid and liquid particulate matter
Description
- Exceptional comfort because of its lightweight, off-the-face design
- Meets the particular requirements of the clogging test for respirators which may be used for more than one shift
- Premium disposable respirator offers reliable, effective protection against dust, mist, and metal fumes
- Robust and durable shell and cup design provides multi-shift capability and a securer feel
- Faceseal can be hygienically cleaned for improved wearer hygiene if used for longer than one shift (using 3M™ Face Seal Cleaner 105)
- High performance filter material offers effective filtration with easy breathing
- Increased filter area helps extend the life of the respirator
- Cool Flow™ valve reduces heat build-up to offer workers comfortable protection - even in hot and humid conditions
Specifications
Specifications
| Certifications/Compliance | EN 149: FFP3D, European Community Directive 89/686/EEC, CE |
| Design Type | Robust Shell and Cup |
| Disposable | Single-use |
| Filter Type | FFP3 R D |
| Product Type | Premium Particulate Respirator |
| With Exhalation Valve | Yes |
| For Use With (Application) | Protection against dust, mist and Metal fumes |
| Latex Free | Yes |
| Model | 8835 |
| Resistant To | Dusts, mists and Metal fumes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction