missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ Ground Joints and Tap Grease Glisseal

Product Code. 10146154
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
10g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10146154 1 Ea. 10g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10146154 Supplier Borer Chemie™ Supplier No. DGLR.0010

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For desiccators, ground joints, stopcocks and apparatuses. Borer Chemie™ Silicone-Free Grease Tubes are suitable for sealing and lubricating fixed and rotary ground glass joints and for greasing fittings made of plastics and metal.

  • Excellent thermal stability
  • Standard quality, vacuum tight up to 300°C
  • Constant lubricating consistency between -40°C and +250°C
  • No dripping point
  • Chemically stable against most acids, alkalis and gases
  • Insoluble in water and low molecular mono- and polyhydric alcohols

Specifications

Product Type Ground Joints and Tap Grease
For Use With (Application) For Desiccators and Grindings
Quantity 1 Ea.
Weight (Metric) 10 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.