missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ibidi Gridded Glass Coverslips
Gridded Glass Coverslips are round coverslips #1.5H (170 μm ± 5 μm) D 263 M Schott glass with a 500 μm grid.
Brand: Ibidi 10817
Additional Details : Weight : 0.02900kg
Description
- Round coverslips #1.5H (170 μm ± 5 μm) D 263 M Schott glass with a 500 μm grid
- useful for the location of cells and events
- Diameter: 28 mm
- Available in grid repeat distance 50 or 500 μm
- non-sterile
Specifications
Coverslip | |
Grid-50 | |
100 |
28 mm | |
Non-sterile |