missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 918 Smooth Papers for Qualitative and Technical Analyses, Discs
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
30 mm
40 mm
55 mm
90 mm
204 mm
Unit Size:
Pack of 100
Pack of 1000
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Medium fast to slow filtering
- Non-sterile, bulk-packed
Specifications
Specifications
| Basis Weight | 85 g/m2 |
| Format | Disc |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 6 to 10 μm |
| Filtration Speed | 45 sec. |
| Grade | 918 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.17 mm |
| Type | Qualitative Filter Paper |
| Diameter (Metric) | 90 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction